- Radial Bearing Type
- 150 mm Inner Diameter
- 190 mm Outer Diameter
- 40 mm Width
features
- Double row
- Full complement for maximum capacity
- Nonlocating bearing
| Enclosure | Open |
| Bearing Design | Removable Outer Ring – Straight |
| Oil Hole | w/Oil Hole |
| Bearing Type | Radial |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| No. of Rows | 2 |
| Rows of Balls | Double |
| O.D. | 190 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.1 mm |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Capacity | Maximum Capacity |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 40 mm |
| Cage Material | Cageless |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 231000 N |
| Self Aligning | No |
| I.D. | 150 mm |
| Type | Full Complement |
| Static Load Rating [Max] | 530000 N |
| Limiting Speed | 1900 rpm |
| Weight | 7.392 LB |
| EAN or UPC | 4012802135022 |

