- INA
- Radial ID
- 160 mm OD
- 220 mm Width
- Double Bearing
features
- Double row
- Full complement for maximum capacity
- Locating bearing
| Dynamic Load Rating | 95540 lbf |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Radial |
| Limiting Speed | 1660 rpm |
| I.D. | 160 mm |
| Oil Hole | w/Oil Hole |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 197824 lbf |
| Radial Internal Clearance | C3 |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Cageless |
| Self Aligning | No |
| Outer Ring Width | 60 mm |
| End Type | Open End |
| Bearing Design | Non-Separable |
| Origin | Cylindrical Radial |
| Enclosure | Open |
| Inch/Metric | Metric |
| O.D. | 220 mm |
| Capacity | Maximum Capacity |
| No. of Rows | 2 |
| Weight | 18.48 LB |
| EAN or UPC | 4012802283440 |

