- 100 mm ID x 140 mm OD x 40 mm Wide
- Open
- Non-Separable
- Double Row
- Normal Clearance
features
- Double row
- Full complement for maximum capacity
- Locating bearing
| Bore Type | Round Bore, Metric Type |
| Limiting Speed | 2700 rpm |
| I.D. | 100 mm |
| End Type | Open End |
| Self Aligning | No |
| Capacity | Maximum Capacity |
| O.D. | 140 mm |
| Precision Ground | Yes |
| Dynamic Load Rating | 43000 lbf |
| Static Load Rating [Max] | 83000 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Cage Material | Cageless |
| Origin | Cylindrical Radial |
| No. of Rows | 2 |
| Oil Hole | w/Oil Hole |
| Outer Ring Width | 40 mm |
| Bearing Design | Non-Separable |
| Enclosure | Open |
| Weight | 5.148 LB |
| EAN or UPC | 4054364122775 |

