- INA
- ID
- 25.4 mm OD
- 33.338 mm Width
- Bearing
features
- Open for through shafts
- Drawn cup
- Closed for shaft ends
- Combined inch and metric sizes
| Oil Hole | w/Oil Hole |
| Cage Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Corner Radius [Min] | 0.6 mm |
| Radial Internal Clearance Specification | N/A |
| Static Load Rating [Max] | 10453.2 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed | 9800 rpm |
| Precision Ground | No |
| I.D. | 25.4 mm |
| Self Aligning | No |
| Dynamic Load Rating | 6519.2 lbf |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Origin | Needle Radial |
| O.D. | 33.338 mm |
| Inch/Metric | Metric |
| Bearing Design | Outer Ring & Roller Assembly |
| Weight | 0.125 LB |
| EAN or UPC | 4054364122522 |

