- INA
- ID
- 22.225 mm OD
- 30.162 mm Width
- Bearing
features
- Open for through shafts
- Drawn cup
- Closed for shaft ends
- Combined inch and metric sizes
| Enclosure | Single Seal |
| Limiting Speed | 11100 rpm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 8000 rpm |
| Capacity | Standard Capacity |
| Precision Ground | No |
| O.D. | 30.162 mm |
| Static Load Rating [Max] | 6069.6 lbf |
| I.D. | 22.225 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Corner Radius [Min] | 0.59 mm |
| Dynamic Load Rating | 4406.08 lbf |
| End Type | Open End |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| Origin | Needle Radial |
| Weight | 0.083 LB |
| EAN or UPC | 4012802070958 |

