- 19.05 mm Inner Diameter
- 26.988 mm Outer Diameter
- 19.05 mm Width
| Cage Material | Steel |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 12600 rpm |
| Bearing Design | Outer Ring & Roller Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Precision Ground | No |
| O.D. | 26.988 mm |
| I.D. | 19.05 mm |
| Corner Radius [Min] | 0.6 mm |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 18500 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 23600 N |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Outer Ring | Drawn Cup |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Weight | 0.074 LB |
| EAN or UPC | 4012802437072 |

