- INA
- ID
- 6.35 mm OD
- 11.112 mm Width
- Bearing
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| Cage Material | Steel |
| Corner Radius [Min] | 0.3 mm |
| Precision Ground | No |
| Inch/Metric | Metric |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Single Seal |
| I.D. | 6.35 mm |
| Self Aligning | No |
| Dynamic Load Rating | 921.68 lbf |
| Origin | Needle Radial |
| End Type | Open End |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 27000 rpm |
| O.D. | 11.112 mm |
| Static Load Rating [Max] | 876.72 lbf |
| Limiting Speed | 35000 rpm |
| Weight | 0.019 LB |
| EAN or UPC | 4047643194396 |

