- 4.762 mm Inner Diameter
- 8.731 mm Outer Diameter
- 9.525 mm Width
| Radial Internal Clearance | N/A |
| Inch/Metric | Metric |
| Dynamic Load Rating | 2750 N |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Inch Type |
| O.D. | 8.731 mm |
| Limiting Speed | 40000 rpm |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 2370 N |
| I.D. | 4.762 mm |
| Outer Ring | Drawn Cup |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Corner Radius [Min] | 0.3 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Self Aligning | No |
| Precision Ground | No |
| Enclosure | Open |
| Cage Material | Steel |
| Weight | 0.015 LB |
| EAN or UPC | 4054368250061 |

