- Roller Bearing
- 3/16 in ID x 11/32 in OD x 1/4 in Wide
- No Inner Race
- Open
- Open End
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| Bore Type | Round Bore, Inch Type |
| Static Load Rating [Max] | 305 lbf |
| I.D. | 3/16 in |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| Limiting Speed - Oil | 11400 rpm |
| Origin | Needle Radial |
| Radial Internal Clearance | N/A |
| O.D. | 0.34375 in |
| Limiting Speed | 21000 rpm |
| Bearing Design | Outer Ring & Roller Assembly |
| Dynamic Load Rating | 400 lbf |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Precision Ground | No |
| Self Aligning | No |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Polyamide (Molded Nylon) |
| Weight | 0.012 LB |
| EAN or UPC | 4012802070262 |

