- 50.8 mm Inner Diameter
- 60.325 mm Outer Diameter
- 12.7 mm Width
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 35000 N |
| Corner Radius [Min] | 0.8 mm |
| O.D. | 60.325 mm |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Enclosure | Open |
| Precision Ground | No |
| Dynamic Load Rating | 21800 N |
| Radial Internal Clearance Specification | N/A |
| Outer Ring | Drawn Cup |
| I.D. | 50.8 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Self Aligning | No |
| Limiting Speed | 5100 rpm |
| Capacity | Standard Capacity |
| Bearing Design | Outer Ring & Roller Assembly |
| Weight | 0.124 LB |
| EAN or UPC | 4012802588514 |

