- Roller Bearing
- 2 in ID x 2 3/8 in OD x 5/8 in Wide
- No Inner Race
- Open
- Open End
| Bearing Design | Outer Ring & Roller Assembly |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 6400 lbf |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Static Load Rating [Max] | 11200 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| O.D. | 2.375 in |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Enclosure | Open |
| Limiting Speed | 5500 rpm |
| Radial Internal Clearance | N/A |
| Precision Ground | No |
| I.D. | 2 in |
| Capacity | Standard Capacity |
| Weight | 0.179 LB |
| EAN or UPC | 4054364122300 |

