- Roller Bearing
- 1 1/4 in ID x 1 1/2 in OD x 1 in Wide
- No Inner Race
- Open
- Open End
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 1 1/4 in |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Precision Ground | No |
| Bearing Design | Outer Ring & Roller Assembly |
| O.D. | 1.5 in |
| Oil Hole | w/Oil Hole |
| Cage Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Weight | 0.118 LB |
| EAN or UPC | 4012802070019 |

