- 22.225 mm Inner Diameter
- 28.575 mm Outer Diameter
- 19.05 mm Width
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| Static Load Rating [Max] | 27000 N |
| Limiting Speed | 11400 rpm |
| O.D. | 28.575 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 16900 N |
| I.D. | 22.225 mm |
| Capacity | Standard Capacity |
| Enclosure | Open |
| End Type | Open End |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Outer Ring | Drawn Cup |
| Cage Material | Steel |
| Precision Ground | No |
| Corner Radius [Min] | 0.6 mm |
| Weight | 0.068 LB |
| EAN or UPC | 4012802134612 |

