- 15.875 mm Inner Diameter
- 20.638 mm Outer Diameter
- 11.906 mm Width
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| O.D. | 20.638 mm |
| Cage Material | Steel |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance | N/A |
| I.D. | 15.875 mm |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Open |
| Corner Radius [Min] | 0.3 mm |
| Limiting Speed - Oil | 17600 rpm |
| Radial Internal Clearance Specification | N/A |
| Outer Ring | Drawn Cup |
| Dynamic Load Rating | 7100 N |
| Static Load Rating [Max] | 10300 N |
| End Type | Open End |
| Precision Ground | No |
| Origin | Needle Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 16000 rpm |
| Weight | 0.021 LB |
| EAN or UPC | 4054364122027 |

