Skip to content Skip to navigation menu
Needle Roller Bearing

SCE1012-PPR-L271/STD

Needle Roller Bearing
Item #102165677
  • Roller Bearing
  • 5/8 in ID x 13/16 in OD x 3/4 in Wide
  • No Inner Race
  • Double Sealed
  • Open End
  • w/o Oil Hole
  • Steel Cage
+ Show More + Show Less
Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Roller Bearing
  • 5/8 in ID x 13/16 in OD x 3/4 in Wide
  • No Inner Race
  • Double Sealed
  • Open End

features

  • Drawn cup
  • Combined inch and metric sizes
  • Closed for shaft ends
  • Open for through shafts
Tolerance Iso Class 0 (RBEC 1)
Cage Material Steel
Self Aligning No
Origin Needle Radial
Radial Internal Clearance N/A
Radial Internal Clearance Specification N/A
Enclosure Double Sealed
Oil Hole w/o Oil Hole
Bearing Design Outer Ring & Roller Assembly
Limiting Speed 13000 rpm
Dynamic Load Rating 2700 lbf
Capacity Standard Capacity
Precision Ground No
O.D. 0.8125 in
Limiting Speed - Oil 13000 rpm
End Type Open End
Bore Type Round Bore, Inch Type
Static Load Rating [Max] 4450 lbf
I.D. 5/8 in
Weight 0.043 LB
EAN or UPC 4047643195782
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison