- Radial Bearing Type
- 51.124 mm Inner Diameter
- 90 mm Outer Diameter
- 33 mm Width
| Limiting Speed | 5000 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 153000 N |
| Rows of Balls | Single |
| I.D. | 51.124 mm |
| Dynamic Load Rating | 150000 N |
| Type | Full Complement |
| O.D. | 90 mm |
| Bearing Type | Radial |
| Weight | 2.114 LB |
| EAN or UPC | 4012802424485 |

