- Radial Bearing Type
- 120 mm Inner Diameter
- 167.58 mm Outer Diameter
- 80 mm Width
| I.D. | 120 mm |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Static Load Rating [Max] | 850000 N |
| O.D. | 167.58 mm |
| Dynamic Load Rating | 510000 N |
| Bearing Type | Radial |
| Type | Full Complement |
| Limiting Speed | 2160 rpm |
| Weight | 11.932 LB |
| EAN or UPC | 4047643187473 |

