- Radial Bearing Type
- 80 mm Inner Diameter
- 116.99 mm Outer Diameter
- 60 mm Width
| O.D. | 116.99 mm |
| Dynamic Load Rating | 290000 N |
| Type | Full Complement |
| I.D. | 80 mm |
| Static Load Rating [Max] | 440000 N |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Bearing Type | Radial |
| Limiting Speed | 3200 rpm |
| Weight | 4.752 LB |
| EAN or UPC | 4012802426571 |

