- Radial Bearing Type
- 75 mm Inner Diameter
- 107.9 mm Outer Diameter
- 54 mm Width
| Rows of Balls | Double |
| Type | Full Complement |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Static Load Rating [Max] | 385000 N |
| Dynamic Load Rating | 245000 N |
| Limiting Speed | 3450 rpm |
| I.D. | 75 mm |
| O.D. | 107.9 mm |
| Weight | 3.564 LB |
| EAN or UPC | 4012802693911 |

