- Radial Bearing Type
- 50 mm Inner Diameter
- 72.33 mm Outer Diameter
- 40 mm Width
| O.D. | 72.33 mm |
| Rows of Balls | Double |
| Limiting Speed | 5300 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 188000 N |
| Bearing Type | Radial |
| Type | Full Complement |
| I.D. | 50 mm |
| Dynamic Load Rating | 134000 N |
| Weight | 1.214 LB |
| EAN or UPC | 4012802115932 |

