- Radial Bearing Type
- 75 mm Inner Diameter
- 107.9 mm Outer Diameter
- 30 mm Width
| Corner Radius [Min] | 1.1 mm |
| Type | Full Complement |
| Static Load Rating [Max] | 192000 N |
| I.D. | 75 mm |
| Dynamic Load Rating | 162000 N |
| O.D. | 107.9 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Limiting Speed | 3450 rpm |
| Weight | 1.911 LB |
| EAN or UPC | 4012802282863 |

