- Radial Bearing Type
- 70 mm Inner Diameter
- 100.28 mm Outer Diameter
- 30 mm Width
| Type | Full Complement |
| I.D. | 70 mm |
| Limiting Speed | 3750 rpm |
| Rows of Balls | Single |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 100.28 mm |
| Static Load Rating [Max] | 174000 N |
| Bearing Type | Radial |
| Dynamic Load Rating | 153000 N |
| Inch/Metric | Metric |
| Weight | 1.61 LB |
| EAN or UPC | 4012802453720 |

