- Radial Bearing Type
- 65 mm Inner Diameter
- 93.09 mm Outer Diameter
- 26 mm Width
| I.D. | 65 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Limiting Speed | 4000 rpm |
| Corner Radius [Min] | 1.1 mm |
| Type | Full Complement |
| Bearing Type | Radial |
| Static Load Rating [Max] | 157000 N |
| O.D. | 93.09 mm |
| Dynamic Load Rating | 130000 N |
| Weight | 1.3 LB |
| EAN or UPC | 4012802420531 |

