- Radial Bearing Type
- 60 mm Inner Diameter
- 86.74 mm Outer Diameter
- 26 mm Width
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 143000 N |
| I.D. | 60 mm |
| O.D. | 86.74 mm |
| Type | Full Complement |
| Limiting Speed | 4350 rpm |
| Dynamic Load Rating | 123000 N |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Weight | 1.122 LB |
| EAN or UPC | 4012802256161 |

