- Radial Bearing Type
- 45 mm Inner Diameter
- 66.85 mm Outer Diameter
- 23 mm Width
| I.D. | 45 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 70000 N |
| Static Load Rating [Max] | 74000 N |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 66.85 mm |
| Corner Radius [Min] | 1 mm |
| Type | Full Complement |
| Limiting Speed | 5800 rpm |
| Weight | 0.507 LB |
| EAN or UPC | 4012802281262 |

