- Radial Bearing Type
- 40 mm Inner Diameter
- 61.74 mm Outer Diameter
- 21 mm Width
| Type | Full Complement |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 66000 N |
| Limiting Speed | 6300 rpm |
| Static Load Rating [Max] | 67000 N |
| Rows of Balls | Single |
| I.D. | 40 mm |
| O.D. | 61.74 mm |
| Weight | 0.496 LB |
| EAN or UPC | 4012802702248 |

