- Radial Bearing Type
- 25 mm Inner Diameter
- 42.51 mm Outer Diameter
- 16 mm Width
| Corner Radius [Min] | 0.6 mm |
| O.D. | 42.51 mm |
| Inch/Metric | Metric |
| Type | Full Complement |
| Static Load Rating [Max] | 32000 N |
| I.D. | 25 mm |
| Bearing Type | Radial |
| Limiting Speed | 9500 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 35000 N |
| Weight | 0.211 LB |
| EAN or UPC | 4012802551563 |

