- Radial Bearing Type
- 20 mm Inner Diameter
- 36.81 mm Outer Diameter
- 16 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 30500 N |
| O.D. | 36.81 mm |
| Type | Full Complement |
| Rows of Balls | Single |
| I.D. | 20 mm |
| Static Load Rating [Max] | 26000 N |
| Bearing Type | Radial |
| Corner Radius [Min] | 0.6 mm |
| Limiting Speed | 11400 rpm |
| Weight | 0.184 LB |
| EAN or UPC | 4012802732245 |

