- Radial Bearing Type
- 110 mm Inner Diameter
- 218.27 mm Outer Diameter
- 80 mm Width
| Type | Full Complement |
| Dynamic Load Rating | 840000 N |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| I.D. | 110 mm |
| Static Load Rating [Max] | 970000 N |
| O.D. | 218.27 mm |
| Bearing Type | Radial |
| Limiting Speed | 1820 rpm |
| Weight | 31.785 LB |
| EAN or UPC | 4012802576856 |

