- Radial Bearing Type
- 55 mm Inner Diameter
- 109.114 mm Outer Diameter
- 43 mm Width
| Inch/Metric | Metric |
| Type | Full Complement |
| Static Load Rating [Max] | 250000 N |
| Limiting Speed | 3750 rpm |
| I.D. | 55 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 238000 N |
| O.D. | 109.114 mm |
| Rows of Balls | Single |
| Weight | 4.044 LB |
| EAN or UPC | 4012802692075 |

