- Radial Bearing Type
- 90 mm Inner Diameter
- 140.61 mm Outer Diameter
- 40 mm Width
| I.D. | 90 mm |
| O.D. | 140.61 mm |
| Inch/Metric | Metric |
| Type | Full Complement |
| Static Load Rating [Max] | 365000 N |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Limiting Speed | 2700 rpm |
| Dynamic Load Rating | 285000 N |
| Weight | 5.174 LB |
| EAN or UPC | 4012802134056 |

