- Radial Bearing Type
- 85 mm Inner Diameter
- 133.21 mm Outer Diameter
- 36 mm Width
| O.D. | 133.21 mm |
| Static Load Rating [Max] | 320000 N |
| Limiting Speed | 2850 rpm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| I.D. | 85 mm |
| Type | Full Complement |
| Inch/Metric | Metric |
| Dynamic Load Rating | 255000 N |
| Weight | 4.25 LB |
| EAN or UPC | 4012802421804 |

