Skip to content Skip to navigation menu
Ina USA Corp.RSL182215-A

RSL182215-A

Radial Cylindrical Roller Bearing
Item #103248122
  • Radial Bearing Type
  • 75 mm Inner Diameter
  • 115.78 mm Outer Diameter
  • 31 mm Width
Ina USA Corp.RSL182215-A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 75 mm Inner Diameter
  • 115.78 mm Outer Diameter
  • 31 mm Width
Bearing Type Radial
O.D. 115.78 mm
Type Full Complement
Dynamic Load Rating 187000 N
Limiting Speed 3250 rpm
Static Load Rating [Max] 236000 N
Rows of Balls Single
I.D. 75 mm
Inch/Metric Metric
Weight 2.719 LB
EAN or UPC 4054364121945
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison