- Radial Bearing Type
- 55 mm Inner Diameter
- 88.81 mm Outer Diameter
- 25 mm Width
| I.D. | 55 mm |
| Corner Radius [Min] | 1.5 mm |
| Dynamic Load Rating | 140000 N |
| O.D. | 88.81 mm |
| Type | Full Complement |
| Limiting Speed | 4350 rpm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 148000 N |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 1.393 LB |
| EAN or UPC | 4012802708486 |

