- Radial Bearing Type
- 50 mm Inner Diameter
- 81.4 mm Outer Diameter
- 23 mm Width
| I.D. | 50 mm |
| Inch/Metric | Metric |
| Type | Full Complement |
| Limiting Speed | 4750 rpm |
| Bearing Type | Radial |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 81.4 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 111000 N |
| Dynamic Load Rating | 109000 N |
| Weight | 1.082 LB |
| EAN or UPC | 4012802429121 |

