- Radial Bearing Type
- 40 mm Inner Diameter
- 70.94 mm Outer Diameter
- 23 mm Width
| O.D. | 70.94 mm |
| Dynamic Load Rating | 97000 N |
| I.D. | 40 mm |
| Rows of Balls | Single |
| Limiting Speed | 5600 rpm |
| Static Load Rating [Max] | 91000 N |
| Bearing Type | Radial |
| Type | Full Complement |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.1 mm |
| Weight | 0.897 LB |
| EAN or UPC | 4012802708332 |

