- Radial Bearing Type
- 35 mm Inner Diameter
- 63.97 mm Outer Diameter
- 23 mm Width
| I.D. | 35 mm |
| Type | Full Complement |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Limiting Speed | 6400 rpm |
| Dynamic Load Rating | 88000 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 78000 N |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 63.97 mm |
| Weight | 0.712 LB |
| EAN or UPC | 4012802429114 |

