- Radial Bearing Type
- 30 mm Inner Diameter
- 55.19 mm Outer Diameter
- 20 mm Width
| I.D. | 30 mm |
| O.D. | 55.19 mm |
| Type | Full Complement |
| Static Load Rating [Max] | 64000 N |
| Dynamic Load Rating | 70000 N |
| Corner Radius [Min] | 1 mm |
| Bearing Type | Radial |
| Limiting Speed | 7400 rpm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 0.501 LB |
| EAN or UPC | 4012802288490 |

