- Radial Bearing Type
- 25 mm Inner Diameter
- 46.52 mm Outer Diameter
- 18 mm Width
| Dynamic Load Rating | 51000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1 mm |
| Bearing Type | Radial |
| I.D. | 25 mm |
| Rows of Balls | Single |
| Type | Full Complement |
| Static Load Rating [Max] | 44500 N |
| O.D. | 46.52 mm |
| Limiting Speed | 9000 rpm |
| Weight | 0.306 LB |
| EAN or UPC | 4012802429107 |

