- Normal-Duty Tapped Base Pillow Block
- 30 mm Shaft
- 42.9 mm Center Line to Base
- 76.2 mm Bolt Hole Centers
- Cast Iron
| Base Width | 40 mm |
| Lubrication | Relubricatable |
| Base Length | 98 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Misalignment Range | ±2 1/2° |
| Bolt Holes | 2 |
| Center of Bearing to Front of Inner Ring | 22.2 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Pillow Block Type | Tapped Base |
| Housing No. | SHE06 |
| Dynamic Load Rating | 4400 lbf |
| Insert Type | Steel Insert |
| Shaft Dia. | 30 mm |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Series | RSHE Series |
| Length Through Bore | 38.1 mm |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 76.2 mm |
| Housing Construction | 1 Piece |
| Housing Height | 82 mm |
| Base Height | N/A |
| Static Load Rating [Max] | 2550 lbf |
| Bearing Insert | GYE30KRRB |
| Mounted Unit Duty | Normal-Duty |
| Temperature Range [Max] | 250 °F |
| Weight | 2.824 LB |
| EAN or UPC | 4012802796964 |

