- Radial Bearing Type
- 60 mm Inner Diameter
- 78 mm Outer Diameter
- 40 mm Width
| Inch/Metric | Metric |
| O.D. | 78 mm |
| Outer Ring | Solid |
| Static Load Rating [Max] | 171000 N |
| Dynamic Load Rating | 75000 N |
| Corner Radius [Min] | 1 mm |
| Limiting Speed | 7700 rpm |
| Bearing Type | Radial |
| I.D. | 60 mm |
| Weight | 1.301 LB |
| EAN or UPC | 4012802467413 |

