- Radial Bearing Type
- 50 mm Inner Diameter
- 62 mm Outer Diameter
- 20 mm Width
| Bearing Type | Radial |
| O.D. | 62 mm |
| Corner Radius [Min] | 0.3 mm |
| I.D. | 50 mm |
| Inch/Metric | Metric |
| Outer Ring | Solid |
| Limiting Speed | 9300 rpm |
| Static Load Rating [Max] | 60000 N |
| Dynamic Load Rating | 26500 N |
| Weight | 0.369 LB |
| EAN or UPC | 4012801601634 |

