
- Radial Bearing Type
- 40 mm Inner Diameter
- 55 mm Outer Diameter
- 40 mm Width
features
- Without inner rings
- Ground raceways
- Metric series
Limiting Speed - Oil | 10000 rpm |
Static Load Rating [Max] | 118000 N |
Bore Type | Round Bore, Metric Type |
Capacity | Standard Capacity |
Corner Radius [Min] | 0.3 mm |
Self Aligning | No |
Oil Hole | w/o Oil Hole |
Fillet Radius | 0.0118 in |
I.D. | 40 mm |
Limiting Speed | 11100 rpm |
Dynamic Load Rating | 62000 N |
Radial Internal Clearance Specification | N/A |
Radial Internal Clearance | N/A |
Precision Ground | No |
Bearing Design | Outer Ring & Roller Assembly |
Origin | Needle Radial |
Enclosure | Open |
End Type | Open End |
Bearing Type | Radial |
O.D. | 55 mm |
Inch/Metric | Metric |
Cage Material | Steel |
Tolerance | Iso Class 0 (RBEC 1) |
Outer Ring | Solid |
Weight | 0.726 LB |
EAN or UPC | 4012801601450 |
