- Radial Bearing Type
- 35 mm Inner Diameter
- 47 mm Outer Diameter
- 32 mm Width
| O.D. | 47 mm |
| Static Load Rating [Max] | 75000 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 42000 N |
| Corner Radius [Min] | 0.3 mm |
| Bearing Type | Radial |
| I.D. | 35 mm |
| Limiting Speed | 12700 rpm |
| Outer Ring | Solid |
| Weight | 0.411 LB |
| EAN or UPC | 4012802446883 |

