- Radial Bearing Type
- 32 mm Inner Diameter
- 42 mm Outer Diameter
- 13 mm Width
features
- Without inner rings
- Ground raceways
- Metric series
| Outer Ring | Solid |
| I.D. | 32 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 42 mm |
| End Type | Open End |
| Dynamic Load Rating | 15500 N |
| Bore Type | Round Bore, Metric Type |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 25500 N |
| Enclosure | Open |
| Bearing Design | Outer Ring & Roller Assembly |
| Bearing Type | Radial |
| Origin | Needle Radial |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | No |
| Oil Hole | w/o Oil Hole |
| Self Aligning | No |
| Capacity | Standard Capacity |
| Limiting Speed | 14200 rpm |
| Weight | 0.129 LB |
| EAN or UPC | 4012802283402 |

