- Radial Bearing Type
- 30 mm Inner Diameter
- 42 mm Outer Diameter
- 32 mm Width
| Dynamic Load Rating | 39500 N |
| O.D. | 42 mm |
| Limiting Speed | 14600 rpm |
| Static Load Rating [Max] | 67000 N |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Outer Ring | Solid |
| Bearing Type | Radial |
| Corner Radius [Min] | 0.3 mm |
| Weight | 0.361 LB |
| EAN or UPC | 4012801601269 |

