- Radial Bearing Type
- 22 mm Inner Diameter
- 35 mm Outer Diameter
- 16 mm Width
| I.D. | 22 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 35 mm |
| Dynamic Load Rating | 20000 N |
| Static Load Rating [Max] | 25500 N |
| Outer Ring | Solid |
| Corner Radius [Min] | 0.3 mm |
| Limiting Speed | 19200 rpm |
| Weight | 0.155 LB |
| EAN or UPC | 4012802716948 |

