- 22 mm ID x 30 mm OD x 13 mm Wide, Open, Steel Cage, No Inner Race
features
- Without inner rings
- Ground raceways
- Metric series
| O.D. | 30 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| I.D. | 22 mm |
| Radial Internal Clearance | N/A |
| Enclosure | Open |
| Limiting Speed - Oil | 19000 rpm |
| Self Aligning | No |
| Precision Ground | No |
| Cage Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| End Type | Open End |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 0.0118 in |
| Origin | Needle Radial |
| Weight | 0.074 LB |
| EAN or UPC | 4012802735277 |

