- Radial Bearing Type
- 20 mm Inner Diameter
- 32 mm Outer Diameter
- 12 mm Width
| Corner Radius [Min] | 0.3 mm |
| O.D. | 32 mm |
| Dynamic Load Rating | 13400 N |
| I.D. | 20 mm |
| Bearing Type | Radial |
| Limiting Speed | 20900 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 16200 N |
| Outer Ring | Solid |
| Weight | 0.1 LB |
| EAN or UPC | 4012801600927 |

