
- Radial Bearing Type
- 12 mm Inner Diameter
- 22 mm Outer Diameter
- 12 mm Width
features
- Without inner rings
- Ground raceways
- Metric series
O.D. | 22 mm |
Radial Internal Clearance | N/A |
Dynamic Load Rating | 10000 N |
Fillet Radius | 0.0118 in |
Precision Ground | No |
Cage Material | Polyamide (Molded Nylon) |
Origin | Needle Radial |
Bearing Type | Radial |
Self Aligning | No |
Limiting Speed | 26000 rpm |
Capacity | Standard Capacity |
Static Load Rating [Max] | 9900 N |
Corner Radius [Min] | 0.3 mm |
Bore Type | Round Bore, Metric Type |
Radial Internal Clearance Specification | N/A |
Tolerance | Iso Class 0 (RBEC 1) |
I.D. | 12 mm |
Outer Ring | Solid |
Bearing Design | Outer Ring & Roller Assembly |
Limiting Speed - Oil | 24000 rpm |
End Type | Open End |
Oil Hole | w/o Oil Hole |
Inch/Metric | Metric |
Enclosure | Open |
Weight | 0.054 LB |
EAN or UPC | 4012802726022 |
